Flat Shipping

Flat Shipping at €24.99 + VAT

PACKAGING CORPORATION OF AMERICA 1W862 Corrugated Shelf Bin, 200 Lbs. Test Rating, White, 4 3/4 Inch x 11 Inch x 10 1/4 Inch Size | CH6JBB 1W862

PACKAGING CORPORATION OF AMERICA 1W862 Corrugated Shelf Bin, 200 Lbs. Test Rating, White, 4 3/4 Inch x 11 Inch x 10 1/4 Inch Size

Item: CH6JBB Model: 1W862
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.86 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Shelf Bin
ColorWhite
MaterialCardboard
Max. No. Of Bins/36-in. Wide Shelf3
Max. No. Of Bins/48-in. Wide Shelf4
Outside Height4 3/4"
Outside Length11"
Outside Width10 1/4"
Label HoldersNo
Load Capacity200 lbs.
Overall Height4 3/4"
Overall Length11"
Overall Width10 1/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)12.07
Ship length (cm)27.94
Ship width (cm)26.04
Country of OriginUS

Product Variants

ProductModelOutside LengthOutside WidthMax. No. Of Bins/36-in. Wide ShelfMax. No. Of Bins/48-in. Wide ShelfColorMaterialPrice
PACKAGING CORPORATION OF AMERICA BIN 4-6 Corrugated Shelf Bin 4 Inch W 3 Inch Height | AH3BQH 31AW55 BIN 4-66"4"912White-€1.44
PACKAGING CORPORATION OF AMERICA BIN 2-9 Corrugated Shelf Bin 2 Inch Width 4-1/2 Inch Height | AH3BQJ 31AW56 BIN 2-99"2"1824White-€1.91
PACKAGING CORPORATION OF AMERICA BIN 4-9 Corrugated Shelf Bin 4 Inch W 4-1/2 Inch Height | AH3BQK 31AW57 BIN 4-99"4"912White-€2.29
PACKAGING CORPORATION OF AMERICA BIN 6-9 Corrugated Shelf Bin 6 Inch Width 4-1/2 Inch Height | AH3BQL 31AW58 BIN 6-99"6"68White-€2.28
PACKAGING CORPORATION OF AMERICA BIN 8-9 Corrugated Shelf Bin 8 Inch Width 4-1/2 Inch Height | AH3BQM 31AW59 BIN 8-99"8"46White-€3.22
PACKAGING CORPORATION OF AMERICA BIN 12-9 Corrugated Shelf Bin 12 Inch Width 4-1/2 Inch Height | AH3BQN 31AW60 BIN 12-99"12"34White-€3.98
PACKAGING CORPORATION OF AMERICA BWZ 3-18 Corrugated Shelf Bin 3 Inch Width 4-1/2 Inch Height | AH3BQP 31AW61 BWZ 3-1818"3"1216White-€2.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACKAGING CORPORATION OF AMERICA 1W862 Corrugated Shelf Bin, 200 Lbs. Test Rating, White, 4 3/4 Inch x 11 Inch x 10 1/4 Inch Size
€1.86 /unit