Flat Shipping

Flat Shipping at €24.99 + VAT

PACIFIC HANDY CUTTER DFC364X Disposable Film Cutter, 6 1/2 Inch Overall Lg, Straight Handle, Plain, Steel | CT7BQE

PACIFIC HANDY CUTTER DFC364X Disposable Film Cutter, 6 1/2 Inch Overall Lg, Straight Handle, Plain, Steel

Item: CT7BQE Model: DFC364XCross Ref: 60PT29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
AntimicrobialYes
ApplicationMultipurpose
Blade MaterialSteel
DisposableYes
For Cutting BandingYes
For Cutting CardboardNo
For Cutting FoamNo
For Cutting Stretch FilmYes
For Cutting TapeYes
Grip TypePlain
Handle ColorGreen
Handle MaterialPlastic
Handle TypeStraight
Includes Pocket ClipNo
Includes Tape SplitterYes
Metal DetectableNo
Nsf CertifiedNo
Number Of Cutting Sides1
Overall Length6 1/2"
Overall Width2 1/4"
Replaceable BladesNo
Tether ReadyYes
Handle StyleStraight
Hook Cutter FeaturesAnti-Microbial, Includes Tape Splitter
Other Material ApplicationsPackaging, Paper, Plastic
Replaceable BladeNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBlade MaterialReplaceable BladesHandle TypeOverall LengthHandle ColorMetal DetectableOverall WidthDisposablePrice
PACIFIC HANDY CUTTER DFC364NSFR Disposable Film Cutter, 6 1/2 Inch Overall Lg, Straight Handle, Plain, Red | CT7BPY DFC364NSFRStainless SteelNoStraight6 1/2"RedNo2 1/4"Yes€4.67
PACIFIC HANDY CUTTER DFC364NSFW Disposable Film Cutter, 6 1/2 Inch Overall Lg, Straight Handle, Plain, White | CT7BPZ DFC364NSFWStainless SteelNoStraight6 1/2"WhiteNo2 1/4"Yes€4.67
PACIFIC HANDY CUTTER DFC364MD Hook Style Film Cutter, 6 1/2 Inch Overall Length, Straight Handle, Plain, Blue | CT7BQA DFC364MDCarbon SteelNoStraight6 1/2"BlueYes2 1/4"Yes€7.85
PACIFIC HANDY CUTTER SH-701 Hook-Style Film and Foam Cutter, 8 1/2 Inch Overall Length, Straight Handle | CT7BQB SH-701SteelYesStraight8 1/2"YellowNo2"No€12.57
PACIFIC HANDY CUTTER DFC-364 Hook-Style Film Cutter, 6 1/2 Inch Overall Length, Straight Handle, Plain, Steel | CT7BQC DFC-364SteelNoStraight6 1/2"YellowNo2 1/4"Yes€2.78
PACIFIC HANDY CUTTER HH700 Safety Strap Cutter, 6 Inch Length, Straight Handle, Plain, Steel | CT7BQD HH700SteelYesStraight6"YellowNo1 1/2"No€11.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACIFIC HANDY CUTTER DFC364X Disposable Film Cutter, 6 1/2 Inch Overall Lg, Straight Handle, Plain, Steel
€3.49 /unit