Flat Shipping

Flat Shipping at €24.99 + VAT

PACIFIC HANDY CUTTER BB6017KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades | CT7BPM

PACIFIC HANDY CUTTER BB6017KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades

Item: CT7BPM Model: BB6017KITCross Ref: 38VG01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Blade Dispenser IncludedYes
Blade Disposal TypeBlade Bank
Blade EdgeStraight
Blade Point TypeRound
Capacity750 Utility Blades
ColorYellow
Compatible With Product TypeUtility Knife Blades
FeaturesEliminates The Potential Liabilities And Safety Risks Caused By Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades
For Use WithUtility Knife Blades
Includes(1) Blade Bank, (1) Blade Dispenser, (1) Mounting Bracket, (2) Screws, (2) Zip-Ties
MaterialPlastic
Mounting TypePallet Rack, Post Mount, Wall Mount
Number Of Blade Points2
Number Of Blades Included100
Number Of Cutting Edges1
Overall Height6 1/4"
Overall Length3 3/8"
Overall Width3 1/2"
Primary Cutting ApplicationGeneral Purpose
Thickness0.017"
Mount TypePallet Rack, Post Mount, Wall Mount

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)15.88
Ship length (cm)8.57
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelBlade Disposal TypeCapacityMaterialColorPrice
PACIFIC HANDY CUTTER BB5017KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades | CT7BPG BB5017KITBlade Bank750 Utility BladesPlasticYellow€48.74
PACIFIC HANDY CUTTER BB6379KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades | CT7BPH BB6379KITBlade Bank750 Utility BladesPlasticYellow€40.90
PACIFIC HANDY CUTTER BB5324KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades | CT7BPJ BB5324KITBlade Bank750 Utility BladesPlasticYellow€36.15
PACIFIC HANDY CUTTER BB5379KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades | CT7BPK BB5379KITBlade Bank750 Utility BladesPlasticYellow€36.15
PACIFIC HANDY CUTTER BB6324KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades | CT7BPL BB6324KITBlade Bank750 Utility BladesPlasticYellow€40.90

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACIFIC HANDY CUTTER BB6017KIT Blade Dispenser Kit, Blade Bank, Approximately Utility Blades
€56.30 /unit