Flat Shipping

Flat Shipping at €24.99 + VAT

PAC STRAPPING PRODUCTS ES48SJ Plastic Strapping Sealer 1/2 Inch Width | AB9FXT 2CXN5

PAC STRAPPING PRODUCTS ES48SJ Plastic Strapping Sealer 1/2 Inch Width

Item: AB9FXT Model: ES48SJCross Ref: 2CXN5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping Sealer
For Strapping Width1/2"
ColorSilver
Compatible StrappingPolyester Strapping
Fits Strap Width1/2"
Handle Covering MaterialSteel
Handle GripNo
Handle Length17"
MaterialSteel
Min. Strapping Width1/2"
Overall Height1 1/4"
Overall Length19 1/2"
Overall Width4 1/2"
Seal Surface TypeFlat
StandardsCE
Tensioner ApplicationHigh Strength
Tool ActionFront Action
Tool Joint TypeCrimp
Tool Power SourceManual
Tool StrengthStandard Duty
Tool StyleFront Action
Tool TypeSealer Tool
Tool Weight4 lbs.

Shipping Info:

Ship weight (kg) 2.0205
Ship height (cm)49.53
Ship length (cm)12.45
Ship width (cm)4.19
HS code8205595510
Country of OriginTW

Product Variants

ProductModelFor Strapping WidthMaterialNotch TypePrice
PAC STRAPPING PRODUCTS ES68SJL-HD Plastic Strapping Sealer Manual | AA7UDY 16P077 ES68SJL-HD3/4"Polyester, PolypropyleneN€394.53
PAC STRAPPING PRODUCTS ES58 Plastic Strapping Sealer Steel | AB9FXR 2CXN4 ES585/8"Steel-€76.96
PAC STRAPPING PRODUCTS ES58SJ Plastic Strapping Sealer 5/8 Inch Width | AB9FXU 2CXN6 ES58SJ5/8"--€106.28
PAC STRAPPING PRODUCTS PS58SJL Plastic Strapping Sealer Manual | AF4RFZ 9GF35 PS58SJL5/8"--€668.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS ES48SJ Plastic Strapping Sealer 1/2 Inch Width
€318.70 /unit