PAC STRAPPING PRODUCTS 8850306B18W-AAR Plastic Strapping, 1 Inch Size Strapping Width, 0.05 Inch Thick, 3000 lb Break Strength | CT7BWH

PAC STRAPPING PRODUCTS 8850306B18W-AAR Plastic Strapping, 1 Inch Size Strapping Width, 0.05 Inch Thick, 3000 lb Break Strength

Item: CT7BWH Model: 8850306B18W-AARCross Ref: 798KR2
In Stock

Get it by Friday, Jun 13

€213.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping
Astm NumberD3953 12
Breaking Strength3000 lbs.
Coil Weight28 lbs.
ColorBlack
Core Dia.16"
Core Width6"
GradeMachine Strapping
Length1800 ft.
MaterialPlastic
Strap Width1"
Strapping ApplicationHeavy Duty, Standard Duty
Strapping FinishWaxed
Thickness0.05"
Break Strength3000 lbs.
Core Diameter16"
Overall Length1800 ft.
StandardsASTM D3953-12
Strapping GradeGrade Machine Strapping
Strapping Width1"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 8850306B18W-AAR Plastic Strapping, 1 Inch Size Strapping Width, 0.05 Inch Thick, 3000 lb Break Strength
€213.70 /unit