PAC STRAPPING PRODUCTS 5835146G40W-AAR-PLT Strapping Polyester 4000 Feet Length - Pack Of 28 | AD4GYR 41P096

PAC STRAPPING PRODUCTS 5835146G40W-AAR-PLT Strapping Polyester 4000 Feet Length - Pack Of 28

Item: AD4GYR Model: 5835146G40W-AAR-PLTCross Ref: 41P096
In Stock

Get it by Thursday, Jun 12

€5,653.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping
Breaking Strength1400 lbs.
Coil Width16"
ColorGreen
Core Dia.6"
FinishWaxed
Length4000 ft.
MaterialPolyester
Strap Width5/8"
Thickness0.035 mil.

Shipping Info:

Ship weight (kg) 642.6
Ship height (cm)106.68
Ship length (cm)121.92
Ship width (cm)121.92
HS code3920690000
Country of OriginUS

Product Variants

ProductModelThicknessBreaking StrengthColorCore Dia.Coil WidthFinishPkg. Qty.Price
PAC STRAPPING PRODUCTS 58H.10.0135 Strapping Polypropylene 3500 Feet Length | AA7UCV 16P048 58H.10.013532 mil.1000 lbs.Black16"6"Embossed1€127.99
PAC STRAPPING PRODUCTS 58H.10.1122-SC Strapping Polypropylene 2200 Feet Length | AA7UCW 16P049 58H.10.1122-SC32 mil.1000 lbs.Black16"3"Embossed1€91.59
PAC STRAPPING PRODUCTS 4821606T90W Strapping Polyester Waxed 9000 Feet Length | AA7UCX 16P050 4821606T90W21 mil.600 lbs.Green16"6"Waxed1€249.35
PAC STRAPPING PRODUCTS 5825906B44 Strapping Polyester Smooth 4400 Feet Length | AA7UCY 16P052 5825906B4425 mil.900 lbs.Black16"6"Smooth1€199.33
PAC STRAPPING PRODUCTS 5825906T44 Strapping Polyester Smooth 4400 Feet Length | AA7UCZ 16P053 5825906T4425 mil.900 lbs.Green16"6"Smooth1€199.33
PAC STRAPPING PRODUCTS 5835146T40 Strapping Smooth Polyester 4000 Feet Length | AA7UDA 16P054 5835146T4035 mil.1400 lbs.Green16"6"Smooth1€199.86
PAC STRAPPING PRODUCTS 5835146B40 Strapping Smooth Polyester 4000 Feet Length | AA7UDB 16P055 5835146B4035 mil.1400 lbs.Black16"6"Smooth1€197.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 5835146G40W-AAR-PLT Strapping Polyester 4000 Feet Length - Pack Of 28
€5,653.29 /pack