PAC STRAPPING PRODUCTS 3CTX1 Steel Strapping 20 Mil Steel | AC8NKH

PAC STRAPPING PRODUCTS 3CTX1 Steel Strapping 20 Mil Steel

Item: AC8NKH Model: 3CTX1
In Stock

Get it by Wednesday, Jun 11

€1,338.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping
Length2942 ft.
Thickness0.02"
Width1/2"
Core Width3"
Fits Strap Width1/2"
For Core Dia.16"
Seal Surface TypeFlat
StandardsCE
Strapping FinishSmooth
Strapping WindOscillated

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)109.22
Ship length (cm)63.5
Ship width (cm)48.26
HS code7326908588
Country of OriginUS

Product Variants

ProductModelThicknessBreaking StrengthWindPrice
PAC STRAPPING PRODUCTS 1/2x.023-VS Steel Strapping 23 Mil 1/2 Inch Width | AA7UCD 16P033 1/2x.023-VS0.023"1350 lbs.MW€340.48
PAC STRAPPING PRODUCTS 5/8x.023-VS Steel Strapping 23 Mil 5/8 Inch Width | AA7UCE 16P034 5/8x.023-VS0.023"1690 lbs.MW€366.62
PAC STRAPPING PRODUCTS 3/4x.023-VS Steel Strapping 23 Mil. | AA7UCF 16P035 3/4x.023-VS0.023"2025 lbs.MW€351.41
PAC STRAPPING PRODUCTS 1/2x.020 ST-VS Steel Strapping 2942 Feet Length 20 Mil | AC8NJJ 3CTU2 1/2x.020 ST-VS0.02"1180 lbs.MW€336.18
PAC STRAPPING PRODUCTS 5/8x.020 ST-VS Steel Strapping 20 Mil 2353 Feet Length | AC8NJK 3CTU3 5/8x.020 ST-VS0.02"1470 lbs.MW€366.67
PAC STRAPPING PRODUCTS 3/4x.020 ST-VS Steel Strapping 1961 Feet Length 20 Mil | AC8NJL 3CTU4 3/4x.020 ST-VS0.02"1765 lbs.MW€366.07
PAC STRAPPING PRODUCTS 3CTU5 Steel Strapping 25 Mil 1569 Feet Length | AC8NJM 3CTU50.025"2770 lbs.MW€432.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 3CTX1 Steel Strapping 20 Mil Steel
€1,338.83 /unit