PAC STRAPPING PRODUCTS 3CTU6 Steel Strapping 29 Mil 1330 Feet Length | AC8NJN

PAC STRAPPING PRODUCTS 3CTU6 Steel Strapping 29 Mil 1330 Feet Length

Item: AC8NJN Model: 3CTU6
In Stock

Get it by Tuesday, Jun 10

€384.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping
Breaking Strength3205 lbs.
Length1330 ft.
Thickness0.029"
Width3/4"
WindMW

Shipping Info:

Ship weight (kg) 45
Ship height (cm)6.35
Ship length (cm)58.42
Ship width (cm)58.42
HS code7217905030
Country of OriginTW

Product Variants

ProductModelThicknessBreaking StrengthWindPrice
PAC STRAPPING PRODUCTS 1/2x.023-VS Steel Strapping 23 Mil 1/2 Inch Width | AA7UCD 16P033 1/2x.023-VS0.023"1350 lbs.MW€340.48
PAC STRAPPING PRODUCTS 5/8x.023-VS Steel Strapping 23 Mil 5/8 Inch Width | AA7UCE 16P034 5/8x.023-VS0.023"1690 lbs.MW€366.62
PAC STRAPPING PRODUCTS 3/4x.023-VS Steel Strapping 23 Mil. | AA7UCF 16P035 3/4x.023-VS0.023"2025 lbs.MW€351.41
PAC STRAPPING PRODUCTS 1/2x.020 ST-VS Steel Strapping 2942 Feet Length 20 Mil | AC8NJJ 3CTU2 1/2x.020 ST-VS0.02"1180 lbs.MW€336.18
PAC STRAPPING PRODUCTS 5/8x.020 ST-VS Steel Strapping 20 Mil 2353 Feet Length | AC8NJK 3CTU3 5/8x.020 ST-VS0.02"1470 lbs.MW€366.67
PAC STRAPPING PRODUCTS 3/4x.020 ST-VS Steel Strapping 1961 Feet Length 20 Mil | AC8NJL 3CTU4 3/4x.020 ST-VS0.02"1765 lbs.MW€366.07
PAC STRAPPING PRODUCTS 3CTU5 Steel Strapping 25 Mil 1569 Feet Length | AC8NJM 3CTU50.025"2770 lbs.MW€432.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 3CTU6 Steel Strapping 29 Mil 1330 Feet Length
€384.88 /unit