Flat Shipping

Flat Shipping at €24.99 + VAT

PAC STRAPPING PRODUCTS 3/4x.020-300PUN Punched Steel Strapping 20 Mil 300 Feet | AE9QFR 6LGD4

PAC STRAPPING PRODUCTS 3/4x.020-300PUN Punched Steel Strapping 20 Mil 300 Feet

Item: AE9QFR Model: 3/4x.020-300PUNCross Ref: 6LGD4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunched Steel Strapping
Breaking Strength1170 lbs.
Coil Width3/4"
Length300 ft.
Thickness0.02"
Width3/4"
WindRW
Astm NumberD3953-15
Carbon LevelLow Carbon
Coil Weight15 lbs.
ColorBlack
Core Diameter2"
Dispenser Box TypeCorrugated Box
Heat TreatedYes
MaterialSteel
StandardsD3953-15
Strapping ApplicationPortable Regular Duty Steel Punched Every 3/4"
Strapping Length300 ft.
Strapping Width3/4"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 8.46
Ship height (cm)3.05
Ship length (cm)29.46
Ship width (cm)29.72
HS code7326908588
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 3/4x.020-300PUN Punched Steel Strapping 20 Mil 300 Feet
€140.31 /unit