Flat Shipping

Flat Shipping at €24.99 + VAT

PAC STRAPPING PRODUCTS 1/2x.023-300 Steel Strapping 23 Mil 300 Feet Length | AA7UCJ 16P038

PAC STRAPPING PRODUCTS 1/2x.023-300 Steel Strapping 23 Mil 300 Feet Length

Item: AA7UCJ Model: 1/2x.023-300Cross Ref: 16P038
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping
Breaking Strength1350 lbs.
Coil Width1/2"
Length300 ft.
Thickness0.023"
Width1/2"
WindRW
Aar ApprovedNo
Astm NumberD3953-15
Break Strength1350 lbs.
Carbon LevelLow Carbon
Coil Weight11 lbs.
ColorBlack
Core Diameter2"
Dispenser Box TypeCorrugated Box
Heat TreatedYes
MaterialSteel
Mil Thickness23 mil.
StandardsD3953-15
Strapping ApplicationPortable Standard Duty Steel
Strapping Length300 ft.
Strapping Thickness0.023"
Strapping Width1/2"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)28.96
Ship width (cm)29.46
HS code7217905030
Country of OriginTW

Product Variants

ProductModelThicknessBreaking StrengthWindPrice
PAC STRAPPING PRODUCTS 3/8x.015-300 Steel Strapping 15 Mil 300 Feet Length | AA7UCG 16P036 3/8x.015-3000.015"665 lbs.RW€121.58
PAC STRAPPING PRODUCTS 5/8x.023-300 Steel Strapping 23 Mil 300 Feet Length | AA7UCK 16P039 5/8x.023-3000.023"1690 lbs.RW€100.10
PAC STRAPPING PRODUCTS 3/4x.023-300 Steel Strapping 23 Mil 300 Feet Length | AA7UCL 16P040 3/4x.023-3000.023"2025 lbs.RW€112.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 1/2x.023-300 Steel Strapping 23 Mil 300 Feet Length
€86.96 /unit