Flat Shipping

Flat Shipping at €24.99 + VAT

OZ LIFTING PRODUCTS OZSS1BC Stainless Steel Beam Clamp, Vertical Lift, 2000 Lb Safe Working Load, Shaft | CT7BLT

OZ LIFTING PRODUCTS OZSS1BC Stainless Steel Beam Clamp, Vertical Lift, 2000 Lb Safe Working Load, Shaft

Item: CT7BLT Model: OZSS1BCCross Ref: 61KH37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€481.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Clamp
Jaw Capacity2.95 to 9.05
Lifting PointShaft
OperationVertical Lift
Safe Working Load2000 lbs.
Attachment TypeShaft
Clamp TypeBeam Flange Clamp
Material304 Stainless Steel
Maximum Beam Width9"
Maximum Jaw Opening9"
Minimum Beam Width3"
Minimum Jaw Opening3"
Overall Depth2 5/8"
Overall Height6 5/8"
Overall Width12 1/4"
StandardsASME B30.16, CE AS1418.2
Working Load Limit2000 lbs.

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)10.16
Ship length (cm)43.18
Ship width (cm)20.32
HS code8425190000
Country of OriginCN

Product Variants

ProductModelOperationJaw CapacityLifting PointPrice
OZ LIFTING PRODUCTS OZ5BCA Beam Clamp, Manual, 10000 lb Safe Working Load, 3-1/2-13 Inch Jaw Capacity | CT7BLJ OZ5BCAManual3 1/2" to 13"Shaft€411.36
OZ LIFTING PRODUCTS OZ1BCA Beam Clamp, Manual, 2000 lb Safe Working Load, 3-9 Inch Jaw Capacity, Shaft | CT7BLK OZ1BCAManual3" to 9"Shaft€204.80
OZ LIFTING PRODUCTS OZ10BCA Beam Clamp, Manual, 20000 lb Safe Working Load, 3-1/2-13 Inch Jaw Capacity | CT7BLL OZ10BCAManual3 1/2" to 13"Shaft€557.47
OZ LIFTING PRODUCTS OZ2BCA Beam Clamp, Manual, 4000 lb Safe Working Load, 3-9 Inch Jaw Capacity, Shaft | CT7BLM OZ2BCAManual3" to 9"Shaft€239.24
OZ LIFTING PRODUCTS OZ3BCA Beam Clamp, Manual, 6000 lb Safe Working Load, 3-13 Inch Jaw Capacity | CT7BLN OZ3BCAManual3" to 13"Shaft€305.56
OZ LIFTING PRODUCTS OZSS2BC Stainless Steel Beam Clamp, Vertical Lift, 4000 Lb Safe Working Load, Shaft | CT7BLU OZSS2BCVertical Lift2.95 to 9.05Shaft€467.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSS1BC Stainless Steel Beam Clamp, Vertical Lift, 2000 Lb Safe Working Load, Shaft
€481.10 /unit