OZ LIFTING PRODUCTS OZSS025-15CH  | CW8LKZ

OZ LIFTING PRODUCTS OZSS025-15CH Manual Chain Hoist, Hook Mounted - No Trolley, 500 lb. Lifting Capacity, 0.25 Ton

Item: CW8LKZ Model: OZSS025-15CHCross Ref: 807EP9
In Stock

Get it by Tuesday, Jun 10

€878.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialStainless Steel
Brake TypeWeston Style
Chain MaterialStainless Steel
ColorSilver
Headroom9 27/32"
Includes BrakeBrake Included
Lifting Hook Opening Width1 1/16"
Mount TypeHook Mounted - No Trolley

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)12.7
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSS025-15CH Manual Chain Hoist, Hook Mounted - No Trolley, 500 lb. Lifting Capacity, 0.25 Ton
€878.71 /unit