OZ LIFTING PRODUCTS OZSS005-30CH  | CW8LKP

OZ LIFTING PRODUCTS OZSS005-30CH Manual Chain Hoist, Hook Mounted - No Trolley, 1000 lb. Lifting Capacity

Item: CW8LKP Model: OZSS005-30CHCross Ref: 807ER5
In Stock

Get it by Thursday, Jun 12

€1,912.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialStainless Steel
Brake TypeWeston Style
Chain GradeGrade 50
Chain MaterialStainless Steel
ColorSilver
FeaturesAll Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully Enclosed Gearing, Fully Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Headroom14 13/16"
Includes BrakeBrake Included
Lift Length30 ft.
Lifting Capacity1000 lbs.
Lifting Hook MaterialForged Stainless Steel
Lifting Hook Opening Width1 1/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Minimum Retracted Length14 13/16"
Mount TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Overload Protection IncludedNo
Pull Force To Lift Rated Load55 lbs.
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)22.86
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSS005-30CH Manual Chain Hoist, Hook Mounted - No Trolley, 1000 lb. Lifting Capacity
€1,912.13 /unit