OZ LIFTING PRODUCTS OZSR100-20CH  | CW8LHL

OZ LIFTING PRODUCTS OZSR100-20CH Manual Chain Hoist, Hook Mounted - No Trolley, 20000 lb. Lifting Capacity

Item: CW8LHL Model: OZSR100-20CHCross Ref: 807EZ2
In Stock

Get it by Wednesday, Jun 11

€8,669.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialSteel
Chain MaterialDacromet
ColorWhite
For Max. Beam Flange HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
Headroom30 23/32"
Includes BrakeBrake Included
Includes ClutchNot Applicable
Lever LengthNot Applicable
Lifting Hook Opening Width1 15/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Maximum Pulling CapacityNot Applicable
Minimum Retracted Length30 23/32"
Number Of Load Chains1
Operating PositionNot Applicable
Overload Protection IncludedNo
Power SourceManual
Brake TypeWeston Style
Lifting Hook MaterialForged Copper Plated
Mount TypeHook Mounted - No Trolley

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)43.18
Ship length (cm)53.34
Ship width (cm)30.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSR100-20CH Manual Chain Hoist, Hook Mounted - No Trolley, 20000 lb. Lifting Capacity
€8,669.10 /unit