OZ LIFTING PRODUCTS OZSR005-10CH  | CW8LGL

OZ LIFTING PRODUCTS OZSR005-10CH Manual Chain Hoist, Hook Mounted - No Trolley, 1000 lb. Lifting Capacity

Item: CW8LGL Model: OZSR005-10CHCross Ref: 807EX0
In Stock

Get it by Tuesday, Jun 10

€1,307.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialSteel
Chain MaterialDacromet
ColorWhite
For Max. Beam Flange HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
Headroom13 19/32"
Includes BrakeBrake Included
Includes ClutchNot Applicable
Lever LengthNot Applicable
Lifting Hook Opening Width29/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Maximum Pulling CapacityNot Applicable
Minimum Retracted Length13 19/32"
Number Of Load Chains1
Operating PositionNot Applicable
Overload Protection IncludedNo
Power SourceManual
Brake TypeWeston Style
Lifting Hook MaterialForged Copper Plated
Mount TypeHook Mounted - No Trolley

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSR005-10CH Manual Chain Hoist, Hook Mounted - No Trolley, 1000 lb. Lifting Capacity
€1,307.95 /unit