OZ LIFTING PRODUCTS OZCF1200DAV-DCW Davit Crane, 1, 200 Lb Capacity, 20 Inch To 42 Inch Reach, 0 Inch To 540 Inch Lift Range | CT7BMM

OZ LIFTING PRODUCTS OZCF1200DAV-DCW Davit Crane, 1200 Lb Capacity, 20 Inch To 42 Inch Reach, 0 Inch To 540 Inch Lift Range

Item: CT7BMM Model: OZCF1200DAV-DCWCross Ref: 54YM63
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,363.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDavit Crane
Body FinishPowder Coated, Zinc Plated
Body MaterialAluminum, Carbon Fiber
Boom Length AdjustabilityFixed
Capacity1200 lbs.
ColorBlack
Control TypeManual Handle
DepthNot Applicable
FinishAnodized Powder Coated
Height Under Boom42"
Mast Dia.3.05"
MaterialCarbon Fiber, Aluminum
Max Extended Arm Load CapacityNot Applicable
Maximum Adjustable Boom Length42"
Minimum Adjustable Boom Length20"
Overall Fixed Boom Length42"
Overall HeightNot Applicable
Power SourceElectric
Resistance PropertiesCorrosion Resistant
Swivel Angle360°
WidthNot Applicable
Boom Weight18 lbs.
Compatible Base Grainger Part Number462C22,48RD51,48RD52
Mast Weight13 lbs.
Maximum Lifting Height6.2 ft.
Operating Voltage12V DC

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)30.48
Ship length (cm)152.4
Ship width (cm)55.88
HS code8426910000
Country of OriginUS

Product Variants

ProductModelOverall WeightMast Dia.ColorMaterialControl TypeMaximum Adjustable Boom LengthMinimum Adjustable Boom LengthFinishPrice
OZ LIFTING PRODUCTS OZWALL1 Wall Mount Base, 1, 200 lb Capacity | CT7BLH OZWALL1-3.57"SilverSteel---Powder Coat€650.14
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP5 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach | CT7BLV OZ1200DAV-ACW-SP583 lbs.3.57"YellowCompositeWired Control66"22"-€5,031.09
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP2 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLW OZ1200DAV-SP283 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,230.68
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP3 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLX OZ1200DAV-SP383 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,266.65
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-DCW-SP9 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLY OZ1200DAV-DCW-SP983 lbs.3.57"YellowCompositeWired Control66"22"-€5,440.69
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP6 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLZ OZ1200DAV-ACW-SP683 lbs.3.57"YellowCompositeWired Control66"22"High Gloss€5,253.47
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP1 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BMA OZ1200DAV-SP183 lbs.3.57"YellowCompositeManual Handle66"22"-€5,159.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZCF1200DAV-DCW Davit Crane, 1200 Lb Capacity, 20 Inch To 42 Inch Reach, 0 Inch To 540 Inch Lift Range
€5,363.28 /unit