OZ LIFTING PRODUCTS OZ2500DAV Davit Crane, 2, 500 Lb Capacity, 27.5 Inch To 48 Inch Reach | CT7BMX

OZ LIFTING PRODUCTS OZ2500DAV Davit Crane, 2500 Lb Capacity, 27.5 Inch To 48 Inch Reach

Item: CT7BMX Model: OZ2500DAVCross Ref: 54YM57
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,440.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDavit Crane
Body FinishZinc Plated
Body MaterialSteel
Boom Length27.5" to 48"
Boom Length AdjustabilityFixed
Boom Weight130 lbs.
ColorSilver
Control TypeManual Handle
DepthNot Applicable
FinishZinc Plated
For Use With Grainger Item Number54YM5854YM5954YM60
Height Under Boom48"
Included ComponentsDrill Adaptermounting Template
IncludesDrill Driver Adaptor, Mounting Template
Lift Height3.8 ft. to 5.6 ft.
Mast Dia.4 14/25"
Mast Weight64 lbs.
MaterialSteel
Max Extended Arm Load CapacityNot Applicable
Max. Lifting Height5.6 ft.
Max. Load Capacity2500 lbs.
Maximum Adjustable Boom Length48"
Min. Lifting Height3.8 ft.
Minimum Adjustable Boom Length27 1/2"
Number Of Boom Length Positions1
Overall Fixed Boom Length48"
Overall HeightNot Applicable
Overall Weight194 lbs.
Power SourceManual
Swivel Angle360°
WidthNot Applicable
Winch TypeManual
Compatible Base Grainger Part Number54YM58,54YM59,54YM60
Maximum Lifting Height5.6 ft.

Shipping Info:

Ship weight (kg) 90.9
Ship height (cm)25.4
Ship length (cm)152.4
Ship width (cm)55.88
HS code8426910000
Country of OriginUS

Product Variants

ProductModelOverall WeightMast Dia.ColorMaterialControl TypeMaximum Adjustable Boom LengthMinimum Adjustable Boom LengthFinishPrice
OZ LIFTING PRODUCTS OZWALL1 Wall Mount Base, 1, 200 lb Capacity | CT7BLH OZWALL1-3.57"SilverSteel---Powder Coat€650.14
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP5 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach | CT7BLV OZ1200DAV-ACW-SP583 lbs.3.57"YellowCompositeWired Control66"22"-€5,031.09
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP2 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLW OZ1200DAV-SP283 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,230.68
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP3 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLX OZ1200DAV-SP383 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,266.65
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-DCW-SP9 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLY OZ1200DAV-DCW-SP983 lbs.3.57"YellowCompositeWired Control66"22"-€5,440.69
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP6 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLZ OZ1200DAV-ACW-SP683 lbs.3.57"YellowCompositeWired Control66"22"High Gloss€5,253.47
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP1 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BMA OZ1200DAV-SP183 lbs.3.57"YellowCompositeManual Handle66"22"-€5,159.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ2500DAV Davit Crane, 2500 Lb Capacity, 27.5 Inch To 48 Inch Reach
€3,440.25 /unit