OZ LIFTING PRODUCTS OZ200-30CHOP  | CW8KYV

OZ LIFTING PRODUCTS OZ200-30CHOP Manual Chain Hoist, Hook Mounted - No Trolley, 40000 lb. Lifting Capacity

Item: CW8KYV Model: OZ200-30CHOPCross Ref: 807F25
In Stock

Get it by Wednesday, Jun 11

€6,001.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialSteel
Chain FinishZinc Plated
ColorYellow
For Max. Beam Flange HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
Headroom35 1/32"
Includes BrakeBrake Included
Includes ClutchClutch Included
Lever LengthNot Applicable
Lifting Hook MaterialForged Steel
Lifting Hook Opening Width2 7/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Maximum Pulling CapacityNot Applicable
Minimum Retracted Length35 1/32"
Number Of Load Chains1
Operating PositionNot Applicable
Overload Protection IncludedNo
Power SourceManual
Brake TypeWeston Style
Mount TypeHook Mounted - No Trolley

Shipping Info:

Ship weight (kg) 287.1
Ship height (cm)45.72
Ship length (cm)71.12
Ship width (cm)78.74
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ200-30CHOP Manual Chain Hoist, Hook Mounted - No Trolley, 40000 lb. Lifting Capacity
€6,001.12 /unit