OZ LIFTING PRODUCTS OZ1000DAV-SP10 Davit Crane Kit, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach, Silver, Zinc Plated | CT7BMG

OZ LIFTING PRODUCTS OZ1000DAV-SP10 Davit Crane Kit, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach, Silver, Zinc Plated

Item: CT7BMG Model: OZ1000DAV-SP10Cross Ref: 302J59
In Stock

Get it by Tuesday, Jun 10

€2,263.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Boom Length27.5" to 42"
ColorSilver
Control TypeManual Handle
Included Base TypeSocket
Included Components1/4" x 55 ft. Steel Cable Drill Adapter Mounting Template Socket Mount Base
Lift Height0" to 55 ft.
Mast Dia.3"
MaterialSteel
Max. Lifting Height55 ft.
Max. Load Capacity1000 lbs.
Maximum Adjustable Boom Length42"
Minimum Adjustable Boom Length27 1/2"
Swivel Angle360°
Winch TypeManual
Mast Diameter3"
Maximum Lifting Height55 ft.
Minimum Lifting Height0"

Shipping Info:

Ship weight (kg) 50.49
Ship height (cm)66.04
Ship length (cm)121.92
Ship width (cm)101.6
HS code8426910000
Country of OriginUS

Product Variants

ProductModelOverall WeightMast Dia.ColorMaterialControl TypeMaximum Adjustable Boom LengthMinimum Adjustable Boom LengthFinishPrice
OZ LIFTING PRODUCTS OZWALL1 Wall Mount Base, 1, 200 lb Capacity | CT7BLH OZWALL1-3.57"SilverSteel---Powder Coat€650.14
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP5 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach | CT7BLV OZ1200DAV-ACW-SP583 lbs.3.57"YellowCompositeWired Control66"22"-€5,031.09
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP2 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLW OZ1200DAV-SP283 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,230.68
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP3 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLX OZ1200DAV-SP383 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,266.65
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-DCW-SP9 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLY OZ1200DAV-DCW-SP983 lbs.3.57"YellowCompositeWired Control66"22"-€5,440.69
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP6 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLZ OZ1200DAV-ACW-SP683 lbs.3.57"YellowCompositeWired Control66"22"High Gloss€5,253.47
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP1 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BMA OZ1200DAV-SP183 lbs.3.57"YellowCompositeManual Handle66"22"-€5,159.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ1000DAV-SP10 Davit Crane Kit, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach, Silver, Zinc Plated
€2,263.00 /unit