OZ LIFTING PRODUCTS OZ1000DAV-ACW Davit Crane, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach | CT7BMU

OZ LIFTING PRODUCTS OZ1000DAV-ACW Davit Crane, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach

Item: CT7BMU Model: OZ1000DAV-ACWCross Ref: 48RD49
In Stock

Get it by Tuesday, Jun 17

€2,577.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDavit Crane
Body FinishZinc Plated
Body MaterialSteel
Boom Length27.5" to 42"
Boom Length AdjustabilityFixed
Boom Weight35 lbs.
ColorSilver
Control TypeWired Control
DepthNot Applicable
FinishZinc Plated
For Use With Grainger Item NumberRP_462C2248RD5148RD52
Height Under Boom42"
Included ComponentsWinch
Includes115 Volt Electric Win, Overload Protection, Steel Davit, Test Certificate
Lift Height3.3 ft. to 5.6 ft.
Mast Dia.3.05"
Mast Weight29 lbs.
MaterialSteel
Max Extended Arm Load CapacityNot Applicable
Max. Lifting Height5.6 ft.
Max. Load Capacity1000 lbs.
Maximum Adjustable Boom Length42"
Min. Lifting Height3.3 ft.
Minimum Adjustable Boom Length27 1/2"
Number Of Boom Length Positions1
Overall Fixed Boom Length42"
Overall HeightNot Applicable
Overall Weight64 lbs.
Power SourceElectric
Resistance PropertiesCorrosion Resistant
Sub-brandDavit Crane
Swivel Angle360°
Voltage115V AC
WidthNot Applicable
Winch TypeElectric
Compatible Base Grainger Part Number462C22,48RD51,48RD52
Compatible Base Manufacturer Part NumberOZPED2, OZSOC2, OZWALL2
Mast Diameter3.05"
Maximum Lifting Height5.6 ft.
Minimum Lifting Height3.3 ft.
Operating Voltage115V AC

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)25.4
Ship length (cm)119.38
Ship width (cm)50.8
HS code8426300000
Country of OriginUS

Product Variants

ProductModelOverall WeightMast Dia.ColorMaterialControl TypeMaximum Adjustable Boom LengthMinimum Adjustable Boom LengthFinishPrice
OZ LIFTING PRODUCTS OZWALL1 Wall Mount Base, 1, 200 lb Capacity | CT7BLH OZWALL1-3.57"SilverSteel---Powder Coat€650.14
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP5 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach | CT7BLV OZ1200DAV-ACW-SP583 lbs.3.57"YellowCompositeWired Control66"22"-€5,031.09
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP2 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLW OZ1200DAV-SP283 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,230.68
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP3 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLX OZ1200DAV-SP383 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,266.65
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-DCW-SP9 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLY OZ1200DAV-DCW-SP983 lbs.3.57"YellowCompositeWired Control66"22"-€5,440.69
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP6 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLZ OZ1200DAV-ACW-SP683 lbs.3.57"YellowCompositeWired Control66"22"High Gloss€5,253.47
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP1 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BMA OZ1200DAV-SP183 lbs.3.57"YellowCompositeManual Handle66"22"-€5,159.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ1000DAV-ACW Davit Crane, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach
€2,577.09 /unit