OZ LIFTING PRODUCTS OZ010-30CHOP  | CW8KWC

OZ LIFTING PRODUCTS OZ010-30CHOP Manual Chain Hoist, Hook Mounted - No Trolley, 2000 lb. Lifting Capacity, 1 Ton

Item: CW8KWC Model: OZ010-30CHOPCross Ref: 807F19
In Stock

Get it by Tuesday, Jun 10

€357.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialSteel
Brake TypeWeston Style
Chain FinishZinc Plated
ColorYellow
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialForged Steel
Lifting Hook Opening Width1 1/4"
Minimum Retracted Length14 13/16"
Mount TypeHook Mounted - No Trolley

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ010-30CHOP Manual Chain Hoist, Hook Mounted - No Trolley, 2000 lb. Lifting Capacity, 1 Ton
€357.16 /unit