OZ LIFTING PRODUCTS OBH1000 Electric Wire Rope Hoist, 1000 Lb Load Capacity, 37 Fpm Lift Speed, 115 Volt | CV4QHY

OZ LIFTING PRODUCTS OBH1000 Electric Wire Rope Hoist, 1000 Lb Load Capacity, 37 Fpm Lift Speed, 115 Volt

Item: CV4QHY Model: OBH1000Cross Ref: 48RD44
In Stock

Get it by Thursday, Jun 12

€2,120.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Wire Rope Hoist
Body Depth12"
Body Length12"
Body MaterialCast Steel
Body Width10 1/2"
Brake TypeDynamic, Mechanical
ColorYellow
ControlPendant , Pushbutton Pendant
Controller Cord Length15 ft.
Cord Diameter1/5"
Cord MaterialGalvanized Wire
Cord TypeRope
Duty ClassificationH3 - Standard Duty
FeaturesGalvanized Wire Rope With 360° Weighted Hook Includes Safety Latch, Lightweight And Compact Design For Convenient Mounting, Operates On Standard Domestic Power Supply, Upper And Lower Limit Switches For Additional Safety
Fixed Lift Speed37 FPM
Headroom28 1/2"
Housing Depth23"
Housing Length12"
Included ComponentsSafety Latch Hook
Includes BrakeBrake Included , Yes
Includes ClutchClutch Not Included
Lift Length90 ft.
Lifting Hook MaterialCast Steel
Lifting Hook Opening Width1 1/2"
Lifting Hook TypeHook With Safety Latch
Lifting Speed37 FPM
Max Current Draw15.5A
Maximum Cord Length15 ft.
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks28 1/2"
Minimum Cord Length27 3/8"
Minimum Lift SpeedNot Applicable
Minimum Retracted LengthNot Applicable
Motor Hp2 3/8 hp , 2 hp
Mounting TypeHook Mounted No Trolley
Number Of Reeves1
Number Of Speeds1
Operating Voltage115V AC
Overload Protection IncludedNo
Pendant Ip RatingIP54
Phase1
Rope Length90 ft.
Speed ProgrammabilityNon Programmable
Starts And Stops Per Hour150
Sub-brandBuilders Hoist
Thermal ProtectionNot Applicable
ControlsPendant
Hoist Ip RatingIP54
Lift Speed37 FPM
Lifting Capacity1000 lbs.
Manufacturer's Warranty Length1 yr.
Motor Horsepower2 3/8 hp
Mount TypeHook Mounted - No Trolley
StandardsCE
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)40.64
Ship length (cm)50.8
Ship width (cm)50.8
HS code8425110000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OBH1000 Electric Wire Rope Hoist, 1000 Lb Load Capacity, 37 Fpm Lift Speed, 115 Volt
€2,120.85 /unit