OZ LIFTING PRODUCTS GWBT 14g x 14ft x 250 Bale Ties, 14 Ga Size, Steel, 0.08 Inch Dia., 14 Feet Length, Pack of 250 | CH6TBE 38D188

OZ LIFTING PRODUCTS GWBT 14g x 14ft x 250 Bale Ties, 14 Ga Size, Steel, 0.08 Inch Dia., 14 Feet Length, Pack of 250

Item: CH6TBE Model: GWBT 14g x 14ft x 250Cross Ref: 38D188
Limited Availability
€219.33 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemBale Ties
Astm NumberASTM A123
Baling Wire TypeWire Ties
ColorSilver
Diameter0.08"
Length14 ft.
MaterialSteel
Product TypeBale Ties
Wire Gauge14 ga.

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)0.2
Ship width (cm)0.2
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS GWBT 14g x 14ft x 250 Bale Ties, 14 Ga Size, Steel, 0.08 Inch Dia., 14 Feet Length, Pack of 250
€219.33 /pack