OTC 9308 Hydraulic Bottle Jack, Size 6 x 3-9/16 Inch, Lift Capacity 8 Tons | CD6WCN

OTC TOOLS 9308 Hydraulic Bottle Jack, Size 6 x 3-9/16 Inch, Lift Capacity 8 Tons

Item: CD6WCN Model: 9308
In Stock

Get it by Tuesday, Jun 10

€116.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle Jack
Base Size6" x 3-9/16"
ConstructionSteel
FinishDurable Baked Enamel
Handle Length21 21/32"
Hydraulic Stroke4-15/16"
Lifting Capacity8 ton.
Lifting Height Max.15 3/4"
Lifting Height Min.7 13/16"
SaddleYes
StandardANSI-PALD
Strokes to Extend Piston 1 In21
TypeHydraulic

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)4.32
Ship length (cm)13.72
Ship width (cm)15.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 9308 Hydraulic Bottle Jack, Size 6 x 3-9/16 Inch, Lift Capacity 8 Tons
€116.10 /unit