OTC 92500 Transmission Fluid Exchanger | AA9MYP 1DZK3

OTC TOOLS 92500 Transmission Fluid Exchanger

Item: AA9MYP Model: 92500Cross Ref: 1DZK3
In Stock

Get it by Wednesday, Jun 11

€10,235.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluid Exchanger
Depth20"
Height52"
TypeTransmission
Width33"
Fluid TypeTransmission Fluid
IncludesReservoir Tanks
Overall Depth20"
Overall Height52"
Overall Length20"
Overall Width33"
Product TypeFluid Exchanger

Shipping Info:

Ship weight (kg) 80.1
Ship height (cm)132.08
Ship length (cm)50.8
Ship width (cm)83.82
HS code8421290065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 92500 Transmission Fluid Exchanger
€10,235.12 /unit