Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 8019 Threaded Adapter Metric Capability | AC9KCF 3GZN3

OTC TOOLS 8019 Threaded Adapter Metric Capability

Item: AC9KCF Model: 8019Cross Ref: 3GZN3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Adapter
Overall Length2 1/4"
End 1 GenderFemale
End 2 GenderMale
Product TypeInternal/External Threaded Adapter

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)5.59
Ship width (cm)2.29
HS code8205595560
Country of OriginUS

Product Variants

ProductModelExteral SpreadInteral SpreadOverall LengthPrice
OTC 8000 Threaded Adapter Spread 1/4-20 (external) In | AC9KCA 3GZL7 8000--2 1/4"€40.76
OTC 8005 Threaded Adapters Spread 3/8-16 (external) In | AC9KCB 3GZL8 8005--2 1/4"€45.97
OTC 8006 Threaded Adapter Spread 1/2-20 (external) In | AC9KCC 3GZL9 8006--2 1/4"€43.70
OTC 8007 Threaded Adapter Spread 1/2-13 (external) In | AC9KCD 3GZN1 8007--2 1/4"€43.52
OTC 8010 Threaded Adapter Spread 5/8-11(external) In | AC9KCE 3GZN2 8010--2 1/4"€50.80
OTC 8036 Threaded Adapter Spread 1-14 (external) In | AC9KCG 3GZN4 80361"-141"-14-€76.57
OTC 8038 Threaded Adapter Spread 3/4-16 (external) In | AC9KCH 3GZN5 80383/4"-165/8"-18-€47.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 8019 Threaded Adapter Metric Capability
€76.12 /unit