OTC 75700 Vehicle Coolant Exchanger | AA9MYQ 1DZK4

OTC TOOLS 75700 Vehicle Coolant Exchanger

Item: AA9MYQ Model: 75700Cross Ref: 1DZK4
In Stock

Get it by Wednesday, Jun 11

€5,852.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoolant Exchanger
Depth33"
Height47"
TypeVehicle Coolant
Width26"
Working Flow Max. (gpm)2 GPM
FeaturesEngine Off Feature
Hose Length8 ft.
Maximum Flow Rate2 GPM
Overall Depth33"
Overall Height47"
Overall Length31"
Overall Width26"
Product TypeCoolant Exchanger

Shipping Info:

Ship weight (kg) 93.15
Ship height (cm)119.38
Ship length (cm)78.74
Ship width (cm)66.04
HS code8419899540
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 75700 Vehicle Coolant Exchanger
€5,852.05 /unit