Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 6595 Ford Oil Line Disconnect Tool | AC3JFT 2TVX2

OTC TOOLS 6595 Ford Oil Line Disconnect Tool

Item: AC3JFT Model: 6595Cross Ref: 2TVX2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFord Oil Line Disconnect Tool
Length7"
MaterialSteel
Number Of Pieces1
TypeHigh Pressure
ApplicationDisconnects High Pressure Oil Line From Cylinder Head
For Use With1998 to 2003 Ford Vans, Trucks with 7.3L Direct Injected, Turbo Charged (Dit) Diesel Engines
Overall Length8 3/8"
Overall Width3 1/2"
Tool TypeFord Oil Line Disconnect
Vehicle MakeFord
Vehicle Model Year1998 to 2003

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.64
Ship length (cm)21.29
Ship width (cm)8.89
HS code8205595560
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 6595 Ford Oil Line Disconnect Tool
€63.77 /unit