Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 5889 Spark Plug Socket, 2 Inch Length | CE9FXT 55MY08

OTC TOOLS 5889 Spark Plug Socket, 2 Inch Length

Item: CE9FXT Model: 5889Cross Ref: 55MY08
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpark Plug Socket
TypeEngine
ApplicationTorque The Rocker Arm Nut To OE Specification, Use Stepped Outside Diameter For Proper Clearance And Access To The Fastener
IncludesSocket
Length5"
Socket Sizes31/64"
Tool TypeRocker Arm Shaft Socket
Vehicle MakeDetroit
Width2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 5889 Spark Plug Socket, 2 Inch Length
€119.90 /unit