OTC 15401 A/c Vacuum Pump 15-3/4 Inch | AA8TJW 19XY26

OTC TOOLS 15401 A/c Vacuum Pump 15-3/4 Inch

Item: AA8TJW Model: 15401Cross Ref: 19XY26
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
MaterialSteel
Number Of Pieces1
Size15 3/4"
TypeAir Condition

Shipping Info:

Ship weight (kg) 14.4675
Ship height (cm)20.07
Ship length (cm)46.48
Ship width (cm)29.72
HS code8414100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 15401 A/c Vacuum Pump 15-3/4 Inch