OTC 1074 Puller Twin Ram Capacity 30 Tons | AC9KCU 3GZR6

OTC TOOLS 1074 Puller Twin Ram Capacity 30 Tons

Item: AC9KCU Model: 1074Cross Ref: 3GZR6
In Stock

Get it by Wednesday, Jun 11

€2,093.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPuller
Capacity30 ton.
Jaw Reach19.438"
Jaw Spread34"
Number Of Jaws3
Number Of Pieces1
TypeTwin Ram
ApplicationHydraulic Grip-O-Matic Puller

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)11.43
Ship length (cm)96.52
Ship width (cm)33.02
HS code8467895090
Country of OriginUS

Product Variants

ProductModelNumber Of JawsJaw StyleTypeNumber Of PiecesScrew SizePrice
OTC 4422 Pilot Bearing Puller 7 3/5 Inch Length | AB6QQF 22A796 44222NonreversiblePilot Bearing-Thumb€73.47
OTC 4420 Pilot Bearing Puller 5 3.10 Inch Length | AB6QQG 22A797 44202InterchangeablePilot Bearing Attachment--€65.53
OTC 1063 Puller Hydraulic Capacity 17 1/2 Tons | AC9KCP 3GZR2 1063--Hydraulic6-€2,249.17
OTC 1071 Puller Hydraulic Capacity 30 Tons | AC9KCQ 3GZR3 1071--Hydraulic6-€2,484.12
OTC 1066 Puller Twin Ram Capacity 17 1/2 Tons | AC9KCT 3GZR5 10663-Twin Ram1-€745.00
OTC 1080 Puller Twin Ram Capacity 50 Tons | AC9KCV 3GZR7 10803-Twin Ram1-€3,299.59
OTC 1062 Puller Hydraulic Screw Size 1-8 x 20 | AC9KCW 3GZR8 1062--Hydraulic1-€369.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 1074 Puller Twin Ram Capacity 30 Tons
€2,093.95 /unit