Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 1035 Jaw Puller, 2 Jaws, Reach 5 Inch, 7 Tons | CD6WHW

OTC TOOLS 1035 Jaw Puller, 9 Inch Jaw Spread, 5 Inch Jaw Reach, 0.5 Jaw Thick, 7 ton Pulling Capacity

Item: CD6WHW Model: 1035Cross Ref: 48UU77
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€205.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Puller
FeaturesRemove and Install Parts for Fast, Effective Repairs, The Puller is forged From Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Includes Locking MechanismNo
Jaw OrientationInternal, External
Jaw Reach5"
Jaw Spread - Maximum9"
Jaw StyleReversible
Jaw Thickness0.5
Jaw Width1"
Number Of Jaws2
Puller Length11 11/16"
Pulling Capacity7 ton.

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)5.33
Ship length (cm)29.72
Ship width (cm)19.05
Country of OriginUS

Product Details:

    • Special Features: Forged From Quality Steel Which Exceed The Rated Capacity

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 1035 Jaw Puller, 9 Inch Jaw Spread, 5 Inch Jaw Reach, 0.5 Jaw Thick, 7 ton Pulling Capacity
€205.08 /unit