Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 920-0001-30 Carbide Bur 4mm Cut Diameter RH Cut | AH4AJQ 33ZX51

OSG 920-0001-30 Carbide Bur 4mm Cut Diameter RH Cut

Item: AH4AJQ Model: 920-0001-30Cross Ref: 33ZX51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.4 mm
Cutting Edge TypeRight Hand
Cutting Length12 mm
Head MaterialCarbide
Head ShapeCylinder
List Number920
Max. Rpm80000 RPM
Overall Length50 mm
Shank MaterialCarbide
Shank Size6"
ShapeCylinder
Trade NumberSA-52
CoatingBright (Uncoated)
Cut TypeSingle
Head Diameter3.97 mm
Head Length12 mm
Maximum Operating Speed80000 RPM
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.Head ShapeHead MaterialPrice
OSG 920-0001 Carbide Bur Cylinder 5/32 Inch | AH4AJR 33ZX52 920-0001SA-5280000 RPM1 1/2"1/8"5/32"CylinderCarbide€35.06
OSG 920-0011 Carbide Bur Cylinder 3/16 Inch | AH4AKM 33ZX71 920-0011SA-5375000 RPM1/2"1/8"3/16"CylinderCarbide€35.22
OSG 920-0011-30 Carbide Bur 5mm Cut Diameter RH Cut | AH4AKN 33ZX72 920-0011-30SH-5375000 RPM9 mm6"-CylinderCarbide€35.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 920-0001-30 Carbide Bur 4mm Cut Diameter RH Cut
€37.27 /unit