Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 901-7500-60 Carbide Bur 19mm Cut Diameter RH Cut | AH3ZKX 33ZR46

OSG 901-7500-60 Carbide Bur 19mm Cut Diameter RH Cut

Item: AH3ZKX Model: 901-7500-60Cross Ref: 33ZR46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.19 mm
Cutting Edge TypeRight Hand
Cutting Length19 mm
Head MaterialCarbide
Head ShapeCylinder
List Number901
Max. Rpm40000 RPM
Overall Length50 mm
Shank MaterialHardened Steel
Shank Size6"
ShapeCylinder
Trade NumberSA-16

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.Head ShapeHead MaterialPrice
OSG 901-1000-60 Carbide Bur 25mm Cut Diameter RH Cut | AH3ZJR 33ZR17 901-1000-60SA-925000 RPM25 mm6"-CylinderCarbide€148.18
OSG 901-1000 Carbide Bur Cylinder 1 Inch | AH3ZJT 33ZR18 901-1000SA-990000 RPM1"1/4"1"CylinderCarbide€147.55
OSG 901-1250 Carbide Bur Cylinder 1/8 Inch | AH3ZJU 33ZR19 901-1250SA-1180000 RPM1/2"1/4"1/8"CylinderCarbide€21.59
OSG 901-1250-60 Carbide Bur 3mm Cut Diameter RH Cut | AH3ZJV 33ZR20 901-1250-60SA-1180000 RPM12 mm6"-CylinderCarbide€26.42
OSG 901-1250-EC Carbide Bur Cylinder 1/8 Inch | AH3ZJW 33ZR21 901-1250-ECSA-1180000 RPM1/2"1/4"1/8"CylinderCarbide€26.21
OSG 901-1875 Carbide Bur Cylinder 3/16 Inch | AH3ZJX 33ZR22 901-1875SA-1475000 RPM5/8"1/4"3/16"CylinderCarbide€27.27
OSG 901-1875-EC Carbide Bur Cylinder 3/16 Inch | AH3ZJY 33ZR24 901-1875-ECSA-1475000 RPM5/8"1/4"3/16"CylinderCarbide€28.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 901-7500-60 Carbide Bur 19mm Cut Diameter RH Cut
€111.23 /unit