Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 881-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZZX 33ZV48

OSG 881-2362 Carbide Bur 6mm Cut Diameter RH Cut

Item: AH3ZZX Model: 881-2362Cross Ref: 33ZV48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.6 mm
Cutting Edge TypeRight Hand
Cutting Length16 mm
Head MaterialCarbide
Head ShapeCylinder
List Number881
Max. Rpm75000 RPM
Overall Length50 mm
Shank MaterialCarbide
Shank Size6"
ShapeCylinder
Trade NumberSA-1MA
CoatingBright (Uncoated)
Cut TypeAluminum
Head Diameter6 mm
Head Length16 mm
Maximum Operating Speed70000 RPM
Shank Diameter6 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.Head ShapeHead MaterialPrice
OSG 881-2500 Carbide Bur Cylinder 1/4 Inch | AH3ZZY 33ZV49 881-2500SA-1A70000 RPM5/8"1/4"1/4"CylinderCarbide€41.57
OSG 881-3125-60 Carbide Bur 8mm Cut Diameter RH Cut | AH3ZZZ 33ZV50 881-3125-60SA-2MA65000 RPM19 mm6"-CylinderCarbide€50.82
OSG 881-3750 Carbide Bur Cylinder 3/8 Inch | AH4AAA 33ZV51 881-3750SA-3A63000 RPM3/4"1/4"3/8"CylinderCarbide€43.86
OSG 881-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH4AAB 33ZV52 881-3750-60SA-3MA65000 RPM19 mm6"-CylinderCarbide€50.82
OSG 881-5000 Carbide Bur Cylinder 1/2 Inch | AH4AAC 33ZV53 881-5000SA-5A50000 RPM1"1/4"1/2"CylinderCarbide€70.10
OSG 881-5000-60 Carbide Bur 12mm Cut Diameter RH Cut | AH4AAD 33ZV54 881-5000-60SA-5MA55000 RPM25 mm6"-CylinderCarbide€78.85
OSG 881-6250 Carbide Bur Cylinder 5/8 Inch | AH4AAE 33ZV55 881-6250SA-6A40000 RPM1"1/4"5/8"CylinderCarbide€93.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 881-2362 Carbide Bur 6mm Cut Diameter RH Cut
€46.62 /unit