Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8525221 Ball End Mill, Cbn, Bright Finish, 2.1 mm Milling Dia, 1.3 mm Length Of Cut | CT4TWT

OSG 8525221 Ball End Mill, Cbn, Bright Finish, 2.1 mm Milling Dia, 1.3 mm Length Of Cut

Item: CT4TWT Model: 8525221Cross Ref: 35CC88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€891.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length1.3 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle30°
List Number9191
MaterialCBN
Material Grade - MachiningGeneral Purpose
Milling Dia.2.1 mm
Miniature End MillYes
Neck Length4.2 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length50 mm
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
Shank Dia.6 mm
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
Length Of Cut1.3 mm
Material - MachiningCBN
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthCoolant FedGradeCutting LengthMilling Dia.End Mill ApplicationNeck LengthCutting DirectionPrice
OSG 8525623 Ball End Mill, Cbn, Bright Finish, 0.4 mm Milling Dia, 0.3 mm Length Of Cut | CT4TVJ 852562345 mmNon Coolant ThroughGeneral Purpose0.3 mm0.4 mmRoughing/Finishing3 mmRight Hand€552.24
OSG 8525622 Ball End Mill, Cbn, Bright Finish, 0.4 mm Milling Dia, 0.3 mm Length Of Cut | CT4TVK 852562245 mmNon Coolant ThroughGeneral Purpose0.3 mm0.4 mmRoughing/Finishing2 mmRight Hand€569.65
OSG 8525305 Ball End Mill, Cbn, Bright Finish, 0.5 mm Milling Dia, 0.3 mm Length Of Cut | CT4TVL 852530545 mmNon Coolant ThroughMicro Grain0.3 mm0.5 mmFinishing1.5 mmRight Hand€547.55
OSG 8525306 Ball End Mill, Cbn, Bright Finish, 0.6 mm Milling Dia, 0.4 mm Length Of Cut | CT4TVM 852530645 mmNon Coolant ThroughMicro Grain0.4 mm0.6 mmFinishing1.8 mmRight Hand€556.69
OSG 8525634 Ball End Mill, Cbn, Bright Finish, 0.6 mm Milling Dia, 0.4 mm Length Of Cut | CT4TVN 852563445 mmNon Coolant ThroughGeneral Purpose0.4 mm0.6 mmRoughing/Finishing4.5 mmRight Hand€535.26
OSG 8525633 Ball End Mill, Cbn, Bright Finish, 0.6 mm Milling Dia, 0.4 mm Length Of Cut | CT4TVP 852563345 mmNon Coolant ThroughGeneral Purpose0.4 mm0.6 mmRoughing/Finishing3 mmRight Hand€535.26
OSG 8525307 Ball End Mill, Cbn, Bright Finish, 0.7 mm Milling Dia, 0.5 mm Length Of Cut | CT4TVQ 852530745 mmNon Coolant ThroughGeneral Purpose0.5 mm0.7 mmRoughing/Finishing2.1 mmRight Hand€785.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8525221 Ball End Mill, Cbn, Bright Finish, 2.1 mm Milling Dia, 1.3 mm Length Of Cut
€891.26 /unit