Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 820-0008 Carbide Bur Ball Shape 3/16 Inch | AH4AHY 33ZX35

OSG 820-0008 Carbide Bur Ball Shape 3/16 Inch

Item: AH4AHY Model: 820-0008Cross Ref: 33ZX35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.0.188"
Cutting Edge TypeRight Hand
Cutting Length0.188"
Head Dia.3/16"
Head Length3/16"
Head MaterialCarbide
Head ShapeBall
List Number820
Max. Rpm75000 RPM
Overall Length1 1/2"
Shank Dia.1/8"
Shank MaterialCarbide
Shank Size1/8"
ShapeBall Shape
Trade NumberSD-53
CoatingBright (Uncoated)
Cut TypeDouble
Head Diameter3/16"
Maximum Operating Speed75000 RPM
Shank Diameter1/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelHead ShapeTrade NumberMax. RpmShank SizeCutting LengthHead Dia.End TypeHead MaterialPrice
OSG 808-1000-60 Carbide Bur 25mm Cut Diameter RH Cut | AH3ZRK 33ZT74 808-1000-60BallSD-925000 RPM6"---Carbide€135.27
OSG 808-1000 Carbide Bur Ball Shape 1 Inch | AH3ZRL 33ZT75 808-1000BallSD-990000 RPM1/4"1"1"-Carbide€131.27
OSG 808-1250 Carbide Bur Ball Shape 1/8 Inch | AH3ZRM 33ZT76 808-1250BallSD-1180000 RPM1/4"1/8"1/8"-Carbide€32.89
OSG 808-1250-60 Carbide Bur 3mm Cut Diameter RH Cut | AH3ZRN 33ZT77 808-1250-60BallSD-1180000 RPM6"---Carbide€32.89
OSG 808-1875 Carbide Bur Ball Shape 3/16 Inch | AH3ZRP 33ZT78 808-1875BallSD-1475000 RPM1/4"0.188"3/16"-Carbide€32.52
OSG 808-1875-60 Carbide Bur 5mm Cut Diameter RH Cut | AH3ZRQ 33ZT79 808-1875-60BallSD-1475000 RPM6"---Carbide€32.52
OSG 808-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZRR 33ZT80 808-2362BallSD-175000 RPM6"---Carbide€31.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 820-0008 Carbide Bur Ball Shape 3/16 Inch
€35.63 /unit