Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 815-0008-30 Carbide Bur 6-23/64mm Cut Diameter RH Cut | AH4AGR 33ZX06

OSG 815-0008-30 Carbide Bur 6-23/64mm Cut Diameter RH Cut

Item: AH4AGR Model: 815-0008-30Cross Ref: 33ZX06
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
Angle10°
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.6.359"
Cutting Edge TypeRight Hand
Cutting Length9 mm
End TypeRadius
Head MaterialCarbide
Head ShapeOval
List Number815
Max. Rpm75000 RPM
Overall Length38 mm
Shank MaterialHardened Steel
Shank Size3"
ShapeEgg
Trade NumberSE-51
CoatingBright (Uncoated)
Cut TypeDouble
Head Diameter6.34 mm
Head Length9 mm
Maximum Operating Speed70000 RPM
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.98
Ship length (cm)6.35
Ship width (cm)0.98
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.AngleHead ShapeEnd TypePrice
OSG 806-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZNV 33ZT14 806-2362SE-175000 RPM9 mm6"--OvalRadius€37.07
OSG 806-2500 Carbide Bur Egg 1/4 Inch | AH3ZNW 33ZT15 806-2500SE-170000 RPM3/8"1/4"1/4"-OvalRadius€37.07
OSG 806-3750 Carbide Bur Egg 3/8 Inch | AH3ZNX 33ZT16 806-3750SE-363000 RPM5/8"1/4"3/8"-OvalRadius€35.45
OSG 806-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH3ZNY 33ZT17 806-3750-60SE-365000 RPM16 mm6"--OvalRadius€40.77
OSG 806-5000 Carbide Bur Egg 1/2 Inch | AH3ZNZ 33ZT18 806-5000SE-550000 RPM7/8"1/4"1/2"-OvalRadius€54.97
OSG 806-5000-60 Carbide Bur 12mm Cut Diameter RH Cut | AH3ZPA 33ZT19 806-5000-60SE-555000 RPM22 mm6"--OvalRadius€63.67
OSG 806-6250 Carbide Bur Egg 5/8 Inch | AH3ZPB 33ZT20 806-6250SE-640000 RPM1"1/4"5/8"-OvalRadius€80.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 815-0008-30 Carbide Bur 6-23/64mm Cut Diameter RH Cut
€29.16 /unit