Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 815-0006-30 Carbide Bur 6mm Cut Diameter RH Cut | AH4AGM 33ZX02

OSG 815-0006-30 Carbide Bur 6mm Cut Diameter RH Cut

Item: AH4AGM Model: 815-0006-30Cross Ref: 33ZX02
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
Angle22°
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.6 mm
Cutting Edge TypeRight Hand
Cutting Length5"
End TypeFlat
Head MaterialCarbide
Head ShapeCylinder
List Number815
Max. Rpm75000 RPM
Overall Length50 mm
Shank MaterialHardened Steel
Shank Size6"
ShapeEnd Cut
Trade NumberSB-51
CoatingBright (Uncoated)
Cut TypeDouble
Head Diameter6.34 mm
Head Length5 mm
Maximum Operating Speed70000 RPM
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelMax. RpmCutting LengthShank SizeHead ShapeEnd TypeTrade NumberHead MaterialAnglePrice
OSG 815-0006 Carbide Bur End Cut 1/4 Inch | AH4AGL 33ZX01 815-000670000 RPM0.188"1/8"CylinderFlatSB-51Carbide-€28.62
OSG 915-0006 Carbide Bur End Cut 1/4 Inch | AH4AHF 33ZX19 915-000670000 RPM0.188"1/8"CylinderFlatSB-51Carbide-€26.03
OSG 915-0006-30 Carbide Bur 6mm Cut Diameter RH Cut | AH4AHG 33ZX20 915-0006-3075000 RPM5"6"CylinderFlatSB-51Carbide22°€26.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 815-0006-30 Carbide Bur 6mm Cut Diameter RH Cut
€30.04 /unit