Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 808-7500-60 Carbide Bur 19mm Cut Diameter RH Cut | AH3ZTD 33ZT91

OSG 808-7500-60 Carbide Bur 19mm Cut Diameter RH Cut

Item: AH3ZTD Model: 808-7500-60Cross Ref: 33ZT91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.19 mm
Cutting Edge TypeRight Hand
Cutting Length19 mm
Head MaterialCarbide
Head ShapeBall
List Number808
Max. Rpm40000 RPM
Overall Length50 mm
Shank MaterialHardened Steel
Shank Size6"
ShapeBall Shape
Trade NumberSD-7

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)6.35
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelHead ShapeTrade NumberMax. RpmShank SizeCutting LengthHead Dia.End TypeHead MaterialPrice
OSG 808-1000-60 Carbide Bur 25mm Cut Diameter RH Cut | AH3ZRK 33ZT74 808-1000-60BallSD-925000 RPM6"---Carbide€135.27
OSG 808-1000 Carbide Bur Ball Shape 1 Inch | AH3ZRL 33ZT75 808-1000BallSD-990000 RPM1/4"1"1"-Carbide€131.27
OSG 808-1250 Carbide Bur Ball Shape 1/8 Inch | AH3ZRM 33ZT76 808-1250BallSD-1180000 RPM1/4"1/8"1/8"-Carbide€32.89
OSG 808-1250-60 Carbide Bur 3mm Cut Diameter RH Cut | AH3ZRN 33ZT77 808-1250-60BallSD-1180000 RPM6"---Carbide€32.89
OSG 808-1875 Carbide Bur Ball Shape 3/16 Inch | AH3ZRP 33ZT78 808-1875BallSD-1475000 RPM1/4"0.188"3/16"-Carbide€32.52
OSG 808-1875-60 Carbide Bur 5mm Cut Diameter RH Cut | AH3ZRQ 33ZT79 808-1875-60BallSD-1475000 RPM6"---Carbide€32.52
OSG 808-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZRR 33ZT80 808-2362BallSD-175000 RPM6"---Carbide€31.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 808-7500-60 Carbide Bur 19mm Cut Diameter RH Cut
€99.48 /unit