Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 807-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZQX 33ZT62

OSG 807-2362 Carbide Bur 6mm Cut Diameter RH Cut

Item: AH3ZQX Model: 807-2362Cross Ref: 33ZT62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
Angle14°
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.6 mm
Cutting Edge TypeRight Hand
Cutting Length16 mm
End TypeRadius
Head MaterialCarbide
Head ShapeCone
Includes14 Degrees Included Angle
List Number807
Max. Rpm75000 RPM
Overall Length50 mm
Shank Dia.1/4"
Shank MaterialCarbide
Shank Size6"
Trade NumberSL-1
CoatingBright (Uncoated)
Cut TypeDouble
Head Diameter6 mm
Head Length16 mm
Included Angle14°
Maximum Operating Speed70000 RPM
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberEnd TypeMax. RpmCutting LengthShank SizeAngleHead Dia.Head ShapePrice
OSG 807-2500 Carbide Bur 14 Degrees Included Angle 1/4 inch | AH3ZQY 33ZT63 807-2500SL-1Radius70000 RPM5/8"1/4"14°1/4"Cone€36.30
OSG 807-3125 Carbide Bur 14 Degrees Included Angle 5/16 inch | AH3ZQZ 33ZT64 807-3125SL-2Radius65000 RPM7/8"1/4"14°5/16"Cone€37.10
OSG 807-3125-60 Carbide Bur 8mm Cut Diameter RH Cut | AH3ZRA 33ZT65 807-3125-60SL-2Radius65000 RPM22 mm6"14°-Cone€42.67
OSG 807-3750 Carbide Bur 14 Degrees Included Angle 3/8 inch | AH3ZRB 33ZT66 807-3750SL-3Radius63000 RPM1.062"1/4"14°3/8"Cone€41.22
OSG 807-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH3ZRC 33ZT67 807-3750-60SL-3Radius65000 RPM26 mm6"14°-Cone€49.46
OSG 807-5000 Carbide Bur 14 Degrees Included Angle 1/2 inch | AH3ZRD 33ZT68 807-5000SL-4Radius50000 RPM1 1/8"1/4"14°1/2"Cone€61.29
OSG 807-5000-60 Carbide Bur 12mm Cut Diameter RH Cut | AH3ZRE 33ZT69 807-5000-60SL-4Radius55000 RPM28 mm6"14°-Cone€72.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 807-2362 Carbide Bur 6mm Cut Diameter RH Cut
€38.44 /unit