Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 805-3750 Carbide Bur Pointed Tree 3/8 Inch | AH3ZNN 33ZT08

OSG 805-3750 Carbide Bur Pointed Tree 3/8 Inch

Item: AH3ZNN Model: 805-3750Cross Ref: 33ZT08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.3/8"
Cutting Edge TypeRight Hand
Cutting Length5/8"
End TypePointed
Head Dia.3/8"
Head Length5/8"
Head MaterialCarbide
Head ShapeCone
List Number805
Max. Rpm63000 RPM
Overall Length2"
Shank Dia.1/4"
Shank MaterialHardened Steel
Shank Size1/4"
ShapePointed Tree
Trade NumberSM-4
CoatingBright (Uncoated)
Cut TypeDouble
Head Diameter3/8"
Included Angle28°
Maximum Operating Speed63000 RPM
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.Head ShapeEnd TypeHead MaterialPrice
OSG 805-2500 Carbide Bur Pointed Tree 1/4 Inch | AH3ZNK 33ZT05 805-2500SM-170000 RPM1/2"1/4"1/4"ConePointedCarbide€33.65
OSG 805-2501 Carbide Bur Pointed Tree 1/4 Inch | AH3ZNL 33ZT06 805-2501SM-270000 RPM3/4"1/4"1/4"ConePointedCarbide€31.02
OSG 805-2502 Carbide Bur Pointed Tree 1/4 Inch | AH3ZNM 33ZT07 805-2502SM-370000 RPM1"1/4"1/4"ConePointedCarbide€33.91
OSG 805-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH3ZNP 33ZT09 805-3750-60SM-465000 RPM16 mm6"-ConePointedCarbide€49.46
OSG 805-5000 Carbide Bur Pointed Tree 1/2 Inch | AH3ZNQ 33ZT10 805-5000SM-550000 RPM7/8"1/4"1/2"ConePointedCarbide€67.77
OSG 805-6250 Carbide Bur Pointed Tree 5/8 Inch | AH3ZNT 33ZT12 805-6250SM-640000 RPM1"1/4"----€88.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 805-3750 Carbide Bur Pointed Tree 3/8 Inch
€44.81 /unit