Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7825020 Square Milling Insert, 9.52 mm Inscribed Circle, 0.80 mm Corner Radius, 3.97 mm Thick | CT6BYE

OSG 7825020 Square Milling Insert, 9.52 mm Inscribed Circle, 0.80 mm Corner Radius, 3.97 mm Thick

Item: CT6BYE Model: 7825020Cross Ref: 53HM45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSDMT09T308SR-GM
Cast Iron (k) CompatibilityYes
Chip-breakerYes
Chip-breaker CodeGM
Clearance Angle15°
CoatingChemical vapor deposition
CompatibilityYes
Corner Radius0.8 mm
Countersink Hole Angle40° to 60°
Cutting ApplicationFinishing
Cutting DirectionRight Hand
Cutting Edge Length9.52 mm
FeaturesComposed Of A Tough High-Strength Carbide Material With A Chipping Resistant And Wear Resistant Coating
FinishTitanium Carbonitride, Aluminum Oxide
For ToolholderPCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
For Use WithIndexable Ballnose End Mills
Hardened CompatibilityNo
Hole TypeCountersink Hole
Included Angle90°
Inscribed Circle9.52 mm
Insert ApplicationFinishing
Insert Holding TypeScrew
Insert Size09T308
Lead Angle15°
MaterialCarbide
Mfr. Series78PHC Series
Mounting StyleScrew
No. Of Edges4
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron
Secondary Material Application Iso CodeK
ShapeSquare
Stainless CompatibilityNo
StyleSDMT
Super Alloy CompatibilityNo
System Of MeasurementMetric
Thickness3.97 mm
Workpiece CompatibilitySteel
Ansi CodeSDMT09T308SR-GM
Coating ProcessCVD
Finish - MachiningTiCN+Al2O3
Insert StyleSDMT
Iso NumberSDMT09T308SR-GM
Manufacturer GradeXC3030
Material - MachiningCarbide
Measurement SystemMetric
Series78PHC Series

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberNo. Of EdgesInsert SizeChip-breaker CodeCutting Edge LengthPrice
OSG 7825022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXG 782502212.7 mm1 mm4.76 mmSXMT120410SR-GM4120410GM12.7 mm€19.44
OSG 7826022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXH 782602212.7 mm1 mm4.76 mm-4120410GM12.7 mm€19.44
OSG 7813022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXJ 781302212.7 mm1 mm4.76 mm-4120410GM12.7 mm€19.66
OSG 7814022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXK 781402212.7 mm1 mm4.76 mmSXMT120410SR-GM4120410GM12.7 mm€18.67
OSG 7816023 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXL 781602312.7 mm1 mm4.76 mm-4120410SM12.7 mm€27.62
OSG 7815023 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXM 781502312.7 mm1 mm4.76 mm-4120410SM12.7 mm€27.62
OSG 7812022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXN 781202212.7 mm1 mm4.76 mmSXMT120410SR-GM4120410GM12.7 mm€18.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7825020 Square Milling Insert, 9.52 mm Inscribed Circle, 0.80 mm Corner Radius, 3.97 mm Thick
€18.08 /unit