Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7820236 Parallelogram Milling Insert, 32.00 mm Inscribed Circle, 2.00 mm Corner Radius | CT6BTP

OSG 7820236 Parallelogram Milling Insert, 32.00 mm Inscribed Circle, 2.00 mm Corner Radius

Item: CT6BTP Model: 7820236Cross Ref: 53HT05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€225.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberPFR320R20-ST
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeST
CoatingPVD
CompatibilityYes
Corner Radius2 mm
Cutting ApplicationFinishing
Cutting DirectionRight Hand
Cutting Edge Length32 mm
FeaturesComposed Of A Tough Carbide Material With An Excellent General Purpose Coating
For ToolholderPFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
For Use WithIndexable Ballnose End Mills
Hardened CompatibilityNo
Inscribed Circle32 mm
Insert ApplicationFinishing
Insert Holding TypeScrew
Insert Size320
MaterialCarbide
Mfr. Series78PFR Series
Mounting StyleScrew
No. Of Edges1
Non Ferrous (n) CompatibilityYes
Number Of Cutting Edges1
Primary Material ApplicationAluminum, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationNickel, Titanium
Secondary Material Application Iso CodeS
ShapeParallelogram
Stainless CompatibilityYes
StylePFR
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness7 mm
Width23.5 mm
Workpiece CompatibilityNonferrous, Stainless Steel
Ansi CodePFR320R20-ST
Coating ProcessPVD
Insert StylePFR
Iso NumberPFR320R20-ST
Manufacturer GradeXP3225
Material - MachiningCarbide
Measurement SystemMetric
Series78PFR Series

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCorner RadiusThicknessInscribed CircleAnsi NumberMounting StyleInsert SizeShapeChip-breaker CodePrice
OSG 52201050 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0150 Inch Corner Radius | CT6BLW 522010500.015"2.6 mm3/8"PFR0375R015-SHScrew375ParallelogramSH€95.90
OSG 52201000 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0150 Inch Corner Radius | CT6BLX 522010000.015"2.6 mm3/8"PFR0375R015-STScrew375ParallelogramST€95.90
OSG 52201100 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0150 Inch Corner Radius | CT6BLY 522011000.015"2.6 mm3/8"PFR0375R015A-DScrew375ParallelogramD€216.94
OSG 52201101 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0300 Inch Corner Radius | CT6BLZ 522011010.03"2.6 mm3/8"PFR0375R030A-DScrew375ParallelogramD€216.94
OSG 52201001 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0300 Inch Corner Radius | CT6BMA 522010010.03"2.6 mm3/8"PFR0375R030-STScrew375ParallelogramST€95.90
OSG 52201102 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0600 Inch Corner Radius | CT6BMB 522011020.06"2.6 mm3/8"PFR0375R060A-DScrew375ParallelogramD€216.94
OSG 52201002 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0600 Inch Corner Radius | CT6BMC 522010020.06"2.6 mm3/8"PFR0375R060-STScrew375ParallelogramST€95.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7820236 Parallelogram Milling Insert, 32.00 mm Inscribed Circle, 2.00 mm Corner Radius
€225.38 /unit