Item | Milling Insert |
Ansi Number | ZDKT11T340SR-GM |
Cast Iron (k) Compatibility | Yes |
Chip-breaker | Yes |
Chip-breaker Code | GM |
Clearance Angle | 15° |
Coating | PVD |
Compatibility | Yes |
Corner Radius | 4 mm |
Countersink Hole Angle | 40° to 60° |
Cutting Application | Finishing |
Cutting Direction | Right Hand |
Cutting Edge Length | 11 mm |
Features | Composed Of A Tough High-Strength Carbide Material With A Chipping Resistant And Wear Resistant Coating |
Finish | Titanium Aluminum Nitride, Titanium Nitride |
For Toolholder | PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4 |
For Use With | Indexable Ballnose End Mills |
Hardened Compatibility | No |
Hole Type | Countersink Hole |
Inscribed Circle | 6.8 mm |
Insert Application | Finishing |
Insert Holding Type | Screw |
Insert Size | 11T340 |
Lead Angle | 15° |
Material | Carbide |
Mfr. Series | 78PSE |
Mounting Style | Screw |
No. Of Edges | 2 |
Non Ferrous (n) Compatibility | No |
Number Of Cutting Edges | 2 |
Primary Material Application | Steel |
Primary Material Application Iso Code | P |
Secondary Material Application | Cast Iron, Stainless Steel |
Secondary Material Application Iso Code | K, M |
Shape | Parallelogram |
Stainless Compatibility | Yes |
Style | ZDKT |
Super Alloy Compatibility | No |
System Of Measurement | Metric |
Thickness | 3.8 mm |
Width | 6.8 mm |
Workpiece Compatibility | Stainless Steel, Steel |