Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7802001 Indexable Face Mill, 78 Max. Cutting Dia, 22 Arbor Dia | CT6BLE

OSG 7802001 Indexable Face Mill, 78 Max. Cutting Dia, 22 Arbor Dia

Item: CT6BLE Model: 7802001Cross Ref: 60EN49
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€838.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodePAS15R063M22-5
Arbor Dia.22 mm
Compatible Hardware7808000, 7808131
Coolant FedCoolant Through
Cutting ApplicationFace Milling
Cutting Depth3/25"
Cutting DirectionRight Hand
Features2-Sided Square Insert With 8 Cutting Edges (4 Per Side), Positive Chip Breaker And The Negative Rake Angle, Wiper Edge Geometry
Hub Outside Dia.78 mm
Insert Cutting Edge Length15.88 mm
Insert Holding TypeClamping Screw
Insert ShapeSquare
Insert Size15 mm
Max. Cutting Dia.78 mm
Max. Speed590 RPM
Number Of Coolant Holes5
Number Of Inserts6
Overall Length45 mm
RakeNegative
Side Cutting Edge Angle45°

Shipping Info:

Ship weight (kg) 3.6068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthInsert ShapeInsert SizeCoolant FedSide Cutting Edge AngleInsert Holding TypeArbor Dia.Price
OSG 7801349 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBY 78013491"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€504.21
OSG 7801350 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBZ 78013501"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 52900004 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCA 529000041"3.831"Square9.07 mm x 9.07 mmCoolant Through90°Screw-€383.70
OSG 7801352 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCB 78013521"5.035"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801340 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCC 78013401"6.693"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 7801342 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCD 78013421"6.693"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801306 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCE 78013061"4.724"Diamond9.3 mm x 15 mmCoolant Through90°Clamping Screw-€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7802001 Indexable Face Mill, 78 Max. Cutting Dia, 22 Arbor Dia
€838.46 /unit