Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7801141 Indexable Face Mill, 26 Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BFT

OSG 7801141 Indexable Face Mill, 26 Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle

Item: CT6BFT Model: 7801141Cross Ref: 60EP50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€544.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodePSE11R026SS25-3L
Compatible HardwareClamping Screw, Wrench
Coolant FedCoolant Through
Cutting ApplicationFacing, Pocketing, Side Milling, Slotting
Cutting DirectionRight Hand
FeaturesEfficient Ramping And Helical Milling, Insert Variety, Superior Surface Finish
Hub Outside Dia.25 mm
Insert Holding TypeClamping Screw
Insert ShapeDiamond
Insert Size6 4/5 mm x 11 mm
Max. Cutting Dia.26 mm
Mfr. SeriesHSK50
Number Of Coolant Holes3
Number Of Inserts3
Overall Length170 mm
Shank TypeStraight
Side Cutting Edge Angle90°
Insert StyleZD_T11

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthInsert ShapeInsert SizeCoolant FedSide Cutting Edge AngleInsert Holding TypeArbor Dia.Price
OSG 7801349 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBY 78013491"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€504.21
OSG 7801350 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBZ 78013501"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 52900004 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCA 529000041"3.831"Square9.07 mm x 9.07 mmCoolant Through90°Screw-€383.70
OSG 7801352 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCB 78013521"5.035"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801340 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCC 78013401"6.693"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 7801342 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCD 78013421"6.693"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801306 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCE 78013061"4.724"Diamond9.3 mm x 15 mmCoolant Through90°Clamping Screw-€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7801141 Indexable Face Mill, 26 Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle
€544.24 /unit