Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7800713 Indexable Profiling End Mill, 40 mm Max. Cutting Dia, 0.0600 Inch Depth | CT4ZMQ

OSG 7800713 Indexable Profiling End Mill, 40 mm Max. Cutting Dia, 0.0600 Inch Depth

Item: CT4ZMQ Model: 7800713Cross Ref: 60EU33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€685.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Compatible Hardware7808113, 7808150, 7808209
Coolant FedCoolant Through
Coolant Hole ShapeRound
Cutting ApplicationRough Milling
Cutting Depth0.06"
Cutting DirectionRight Hand
FeaturesEconomical 4 Corner Insert With A Chip Breaker That Enhances Cutting Performance While Maintaining Rigidity, End Mill And Face Mill Style, High Feed Design Reduces Radial Cutting Forces And Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Head Dia.32 mm
Head Projection LengthNot Applicable
Insert Holding TypeClamping Screw
Insert ShapeSquare
Insert Size12.7 mm
Max. Cutting Dia.40 mm
Min. Cutting Dia.23.4 mm
Number Of Coolant Holes3
Number Of Inserts3
Overall Length250 mm
RakeNegative
Shank Dia.32 mm
Shank Length200 mm
Shank TypeCylindrical
Side Cutting Edge Angle
Taper Shank SizeNot Applicable
Toolholder StylePHC
Ansi CodePHC12R040SS32-3L
Depth Of Cut0.0600"
Insert StyleSXMT12
Series52800 Series
Shank Type - MachiningCylindrical

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthCoolant FedInsert ShapeSide Cutting Edge AngleInsert SizeNumber Of InsertsMin. Cutting Dia.Price
OSG 52200024 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCL 522000241/4"3 1/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200025 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCM 522000251/4"3 3/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200033 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCN 522000331/4"4"Non Coolant Through---21/4"€538.68
OSG 52200034 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCP 522000341/4"4 1/2"Non Coolant Through---21/4"€578.85
OSG 52200018 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCQ 522000183/8"5 1/2"Non Coolant ThroughTriangle--23/8"€602.90
OSG 52200026 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCR 522000263/8"4"Non Coolant ThroughTriangle--23/8"€358.26
OSG 52200000 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCT 522000003/8"5 1/2"Non Coolant Through---23/8"€358.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7800713 Indexable Profiling End Mill, 40 mm Max. Cutting Dia, 0.0600 Inch Depth
€685.41 /unit