Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7800410 Indexable Profiling End Mill, 3 Inch Max. Cutting Dia, 0.1250 Inch Depth | CT4ZKC

OSG 7800410 Indexable Profiling End Mill, 3 Inch Max. Cutting Dia, 0.1250 Inch Depth

Item: CT4ZKC Model: 7800410Cross Ref: 60ET20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€942.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodePRC16R300A100-6
Compatible Hardware7808113, 7808151, 7808209
Coolant FedCoolant Through
Cutting ApplicationRough Milling
Cutting Depth1/8"
Cutting DirectionRight Hand
FeaturesEnd Mill And Face Mill Styles, Inch And Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping With Screws And Wide Chip Pockets
Head Dia.3"
Head Projection LengthNot Applicable
Insert Holding TypeClamping Screw
Insert ShapeRound
Insert Size16 mm
Max. Cutting Dia.3"
Max. Speed1970 RPM
Mfr. SeriesCV50 Series
Min. Cutting Dia.2.37"
Number Of Coolant Holes6
Number Of Inserts6
Overall Length1.968"
Shank TypeWeldon Flat
Side Cutting Edge Angle11°
Toolholder StylePRC
Depth Of Cut0.1250"
Insert StyleRPH_16
SeriesCV50 Series

Shipping Info:

Ship weight (kg) 0.8032
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthCoolant FedInsert ShapeSide Cutting Edge AngleInsert SizeNumber Of InsertsMin. Cutting Dia.Price
OSG 52200024 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCL 522000241/4"3 1/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200025 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCM 522000251/4"3 3/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200033 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCN 522000331/4"4"Non Coolant Through---21/4"€538.68
OSG 52200034 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCP 522000341/4"4 1/2"Non Coolant Through---21/4"€578.85
OSG 52200018 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCQ 522000183/8"5 1/2"Non Coolant ThroughTriangle--23/8"€602.90
OSG 52200026 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCR 522000263/8"4"Non Coolant ThroughTriangle--23/8"€358.26
OSG 52200000 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCT 522000003/8"5 1/2"Non Coolant Through---23/8"€358.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7800410 Indexable Profiling End Mill, 3 Inch Max. Cutting Dia, 0.1250 Inch Depth
€942.77 /unit