Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 73806000 Chamfering Tool, 8 Inch Overall Length, Right Hand, 5/8 Inch Cutter Dia | CT7BKD

OSG 73806000 Chamfering Tool, 8 Inch Overall Length, Right Hand, 5/8 Inch Cutter Dia

Item: CT7BKD Model: 73806000Cross Ref: 34YF91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€451.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Cutter Dia.5/8"
Cutting Angle118°
Cutting DirectionRight Hand
FinishBright, Uncoated
List Number738
MaterialHigh Speed Steel
Number Of Flutes1
Overall Length8"
Shank Dia.5/8"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Cutter Dia.Cutting AngleCutting DirectionMaterialFinishNumber Of FlutesPrice
OSG 73804000 Chamfering Tool, 4 1/2 Inch Overall Length, Right Hand | CT7BJX 738040004 1/2"5/8"0.562"100°Right HandHigh Speed SteelBright, Uncoated1€279.63
OSG 73803000 Chamfering Tool, 4 1/8 Inch Overall Length, Right Hand | CT7BJY 738030004 1/8"3/8"0.312"90°Right HandHigh Speed SteelBright, Uncoated1€313.18
OSG 73809100 Chamfering Tool, 5 1/8 Inch Overall Length, Right Hand | CT7BJZ 738091005 1/8"1"1"120°Right HandHigh Speed SteelBright, Uncoated1-
RFQ
OSG 73807000 Chamfering Tool, 5 Inch Overall Length, Right Hand | CT7BKA 738070005"3/4"1.188"90°Right HandHigh Speed SteelBright, Uncoated1€780.16
OSG 73803500 Chamfering Tool, 6 1/2 Inch Overall Length, Right Hand | CT7BKB 738035006 1/2"3/8"0.312"90°Right HandHigh Speed SteelBright, Uncoated1€393.66
OSG 73805000 Chamfering Tool, 8 Inch Overall Length, Right Hand | CT7BKC 738050008"5/8"1/2"90°Right HandHigh Speed SteelBright, Uncoated1€436.91
OSG 73809300 Chamfering Tool, 8 Inch Overall Length, Right Hand, 1 Inch Cutter Dia | CT7BKE 738093008"1 1/4"1"120°Right HandHigh Speed SteelBright, Uncoated1€718.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 73806000 Chamfering Tool, 8 Inch Overall Length, Right Hand, 5/8 Inch Cutter Dia
€451.07 /unit